Shop All Faucet Accessories
Riobel
Plate In Brushed Nickel
Mfr # 050-855BN
Zoro # G308464792
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Overall Length (In.) 6.7 in
- Height 2.5 in
- Width 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 050-855BN
- Zoro # G308464792
- UPC # 883186430300
- Country of Origin China
- Category Faucet Accessories
Dimensions
Overall Length (In.) | 6.7 in |
Height | 2.5 in |
Width | 6.3 in |
Details
Finish | Brushed Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/2 in Pipe Size (439101)
- DANCO Faucet Stem 3H-8H/C Ppfister (16110E)
- ZORO SELECT 3/4" Solder Brass Swing Check Valve (10F329)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 36'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-36B)
- RIOBEL Volume Control Adaptor (7332)
- RIOBEL Hidden Kitchen Hand Spray (4381)
- CENTRAL BRASS Self-Close Angle Stop, NPT, Polished Chrome, Weight: 1.64 (0333-L1/2)
- LARSEN SUPPLY CO Larsen Supply 08-1049 Replacement Lift Gate & Knob Diverter Tub Spout Kit (658664)
- KOHLER Slip-Fit Assembly (1105986)
- DURA FAUCET DESIGNER PULL-OUT SPRAYER REPLACEMENT - CHROME POLISHED (DF-RK850-CP)
- PLUMB PAK FAUCET SUPPLY LINE 12"" L (PP23850LF)
- Riobel Faucet Accessories