Shop All Plumbing Parts
Riobel
Plate Assembly 404 In Chrome
Mfr # 4923C
Zoro # G708769879
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 12.2 in
- Application Bathroom
- Width (In.) 6 in
- Height (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riobel
- MFR # 4923C
- Zoro # G708769879
- UPC # 883186241562
- Country of Origin Italy
- Category Plumbing Parts
Dimensions
Length | 12.2 in |
Width (In.) | 6 in |
Height (In.) | 2 in |
Details
Finish | Chrome |
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Condensate Neutralizer, Cartridge, 3" W (4720-10)
- ZORO SELECT 1" x 5-1/2" Black Pipe Nipple Sch 40 (5P692)
- KOHLER Mounting Hardware Kit (1369305)
- NIBCO 3 in. ABS DWV MPT Cleanout Plug (C5818HD3)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- RIOBEL Balancing Spool With Check Valve (405-010)
- WATTS Replacement Screen, 2 In, 304 SS (510908A251 2)
- ASCO Rebuild Kit (306192)
- ZURN 3/4" SD STOP-CP (P6003-C-SD-CP)
- ZSI Cover Plate, Fits Brand ZSI, Steel (TC5)
- ZURN Spout Assembly Sensor and Shake Base (P6950-XL-S-1)
- Riobel Plumbing Parts