Shop All Plumbing Parts
Riobel
Pces, #Coffre
Mfr # COFFRE
Zoro # G408769629
product price: $1,812.99
/ea
Free Shipping & Returns
$1,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.63 in
- Application Bathroom
- Height (In.) 3.63 in
- Width (In.) 2.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # COFFRE
- Zoro # G408769629
- UPC # 883186340944
- Country of Origin China
- Category Plumbing Parts
Dimensions
Length | 2.63 in |
Height (In.) | 3.63 in |
Width (In.) | 2.63 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE EVO ANGLE STOP 1/2X3/8""C (K23036)
- LEGEND VALVE 2" T-602 PVC BALL VALVE (201-428)
- LEGEND VALVE 3/8" X CLOSE BLACK NIPPLE (355-040)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- RIOBEL Balancing Spool With Check Valve (405-010)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- SLOAN Vandal Resistant Control Stop Cap (H573A)
- ASCO Rebuild Kit For 8210 (302328-V)
- SIOUX CHIEF Sioux Chief 890-I42 Cast Iron Closet Flange 4 in. (4002994)
- RINNAI Condensate Collector Metal (224245)
- OATEY ABS Swivel Closet Flange, 45 deg. (43815)
- Riobel Plumbing Parts