Shop All Toilet Paper Dispensers & Holders
Riobel
Parabola Wall Mount Single Toilet Paper Holder
Mfr # PB3C
Zoro # G501873261
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 14.25 in
- Dispenser Depth 3.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # PB3C
- Zoro # G501873261
- UPC # 883186480305
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 14.25 in |
Dispenser Depth | 3.91 in |
Dispenser Height | 2.21 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER POWER DRIVE UH74210 Pet Upright Vacuum Cleaner, HEPA Filter, 1320 W, 120 V, 25 ft L Cord (UH75200V)
- NAMCO MANUFACTURING Scooter Husky Carpet Extractor, 17 gal. (4109)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 240 PK (78900)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, 22 microns, Black, 150 PK (S434822K)
- RIOBEL Paper Holder (PX3BG)
- KOHLER AvidCovered Toilet Paper Holder (97503-BL)
- THE COLMAN GROUP San Jamar, Key For Plastic Tissue Dispenser: R2000, R4000, R4500 R6500, R3000, R3600, T1790 (N16)
- COASTWIDE J-SERIES QUAD BATH TISSUE DISPENSER, 13.52 X 7.51 X 14.66, BLACK (24405518)
- KIMBERLY-CLARK PROFESSIONAL Jr. Escort Jumbo Bathroom Tissue Dispenser, 13.33"x5.75"x16", Smoke (KCC 09507)
- GEORGIA-PACIFIC Mini Centerpull Tissue Dispenser, Smoke (56513)
- MOEN Danika Chrome pivoting paper holder (BH2908CH)
- Riobel Toilet Paper Dispensers & Holders