Shop All Toilet Paper Dispensers & Holders
Riobel
Parabola Wall Mount Single Toilet Paper Holder
Mfr # PB3BG
Zoro # G701873306
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 1.95 in
- Dispenser Height 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # PB3BG
- Zoro # G701873306
- UPC # 883186480336
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 1.95 in |
Dispenser Height | 2.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 35 in Sweep Face Broom Head, Soft, Blue (12L013)
- STARDUST Sorbents, 20.8 gal, 3 in x 48 in, Oil, White, Polypropylene (40ECWS4)
- GENUINE JOE Liquid Glass Cleaner, Blue (GJO99681)
- DUST-OFF Compressed Gas Duster, 10 oz (FALDPSXL)
- RIOBEL Paper Holder (PX3BG)
- MOEN Graeden 3-Piece Hardware Set with 18in Towel Bar, Paper Holder, and Towel Ring in Nickel (Y0993BN)
- BOSTON HARBOR Toilet Paper Holder Square Wht (L3656-51-07-3L)
- AMERICAN STANDARD Studio S Toilet Paper Holder (7105.230.295)
- JACKNOB Jacknob Jn15220 2 Ear Pilaster Pak For 1-.25 In. Post (JN15220)
- KOHLER Loure Vertical Toilet Tissue Holder (11583-SN)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- Riobel Toilet Paper Dispensers & Holders