Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # ZO3C
Zoro # G501901889
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 3.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # ZO3C
- Zoro # G501901889
- UPC # 883186038834
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.44 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARYKATE Spray Away Cleaner, 32 Fl Oz (MK2832)
- 3M 3M 7000028595 Industrial Cleaner - 18.5 oz., Citrus Base (7000028595)
- BISSELL Floor Swpr Man Natrl (92N0)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Green, Fiberglass (48LZ62)
- RIOBEL Paper Holder (PX3BG)
- MOEN Belfield Pivoting Paper Holder in Matte Black (YB6408BL)
- MOEN Summit Single Post Paper Holder in Brushed Nickel (YB6309BN)
- BESTCARE Toilet Paper Holder, White, SS, 9-1/16" L (WH1845B)
- IRONWERKS DESIGNS Grey Iron Toilet Paper Holder (TP-GREY-FBA)
- PLUMB PAK Toilet Paper Holder Wht (PP835-35)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (2) Rolls, White (09609)
- Riobel Toilet Paper Dispensers & Holders