Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # ZO3BN
Zoro # G201901905
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 3.5 in
- Dispenser Height 8.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # ZO3BN
- Zoro # G201901905
- UPC # 883186038841
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 3.5 in |
Dispenser Height | 8.1 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Deodorizer, Cherry, Size 6 gal. (18E890)
- ZEP Cleaning Product, 18 oz. Aerosol Can, Alcohol-Like, 12 PK (014401)
- DAYTON Vacuum Filter, Fits Dayton Vacuum Brand, Std, Wet/Dry, Paper, Cartridge Filter, 7 1/2 in H (61HV96)
- CLOROX Cleaner and Disinfectant, 1 gal. Jug, Unscented, 4 PK (68978)
- RIOBEL Paper Holder (PX3BG)
- BOBRICK WASHROOM Bobrick, Classicseries Toilet Tissue Dispenser For Two Rolls, 12 1/2in X 4 7/8in X 1 1/2in (2740)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56798)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-CP)
- KIBI Circular Toilet Paper Holder - Chrome (KBA1405CH)
- KOHLER Composed Vertical Tissue Holder (73148-2MB)
- BRADLEY Toilet Tissue Disp, Surface, Single (5084-000000)
- Riobel Toilet Paper Dispensers & Holders