Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # ST3PN
Zoro # G801901893
product price: $138.75
/ea
Free Shipping & Returns
$138.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 3.69 in
- Dispenser Height 4.173 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # ST3PN
- Zoro # G801901893
- UPC # 883186040882
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.69 in |
Dispenser Height | 4.173 in |
Dispenser Width | 2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN Folded Towel Dispenser, 11" x 4 1/2" x 14", Smoke (330-02)
- POLAR PLASTICS Construction Film, 6x100, 3mil, Clear (C63)
- EASY-OFF® Heavy Duty Oven Cleaner Degreaser, 14.5 oz Aerosol Can, Foam, 6 PK (62338-87980)
- WEIMAN PRODUCTS 30CT Leather Wipes (91)
- RIOBEL Paper Holder (PX3BG)
- MOEN Tiffin Paperholder Bbrnz (MY4808BRB)
- BRADLEY Toilet Tissue Disp, Surface, Dual (522-000000)
- TOUGH GUY Single Roll Tissue Dispenser, 9In Cap (4YRE5)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series Euro Paper Holder, Polished Chrome (BL-PH1 26)
- ALFI BRAND ALFI brand ABTPC77-BLA Black Matte Stainless Steel Recessed Toilet Paper Holder with Cover (ABTPC77-BLA)
- BESTCARE Toilet Paper Holder, White, SS, 10-1/2" L (WH1847B)
- Riobel Toilet Paper Dispensers & Holders