Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # ST3BK
Zoro # G501901872
product price: $156.00
/ea
Free Shipping & Returns
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 3.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # ST3BK
- Zoro # G501901872
- UPC # 883186470627
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Brushroll, For Upright Vacuum (A03844801)
- KLEENEX Premiere Multifold Paper Towels, 1 Ply, 120 Sheets, White, 3000 PK (13254)
- PITT PLASTICS 33"x39" .95mm 33 gal. Extra Heavy Performance Roll Can Liner, PK100 (B74030XK)
- PURELL 1,200 mL Personal Soaps 2 PK (5085-02)
- RIOBEL Paper Holder (PX3BG)
- KOHLER Elliston Brushed Nickel Silver Toilet Paper Holder (R72787-BN)
- DELTA Trinsic, Tissue Holder Matte Black (75950-BL)
- MOEN Summit Single Post Paper Holder in Matte Black (YB6309BL)
- DELTA Kayra Tissue Holder (73350)
- SAN JAMAR Dispenser - Toilet Paper (R2000TBK)
- ALFI BRAND ALFI brand ABTP77-PSS Polished Stainless Steel Recessed Toilet Paper Holder with Cover (ABTP77-PSS)
- Riobel Toilet Paper Dispensers & Holders