Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # SA3PN
Zoro # G401901880
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 8 in
- Dispenser Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # SA3PN
- Zoro # G401901880
- UPC # 883186039817
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8 in |
Dispenser Height | 2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 28 gal Square Trash Can, Gray, 25 in Dia, Open Top, LLDPE (FG352600GRAY)
- SPIC AND SPAN Powder Bleach Floor Cleaner, 2.2 oz., PK45 (02010)
- MAKITA Boundary Tape (SH00000240)
- GLOBAL INDUSTRIAL 20 White Polishing Pad, 401220, 5PK (261165WH)
- RIOBEL Paper Holder (PX3BG)
- ALFI BRAND Brushed Gold PVD Stainless Steel Recessed Shelf / Toilet Paper Holder Niche (ABTPNP88-BG)
- PFISTER Pfister Contempra Paper Holder Polished Chrome (BPH-NC1C)
- BOBRICK Dispenser, Toilet Tissue , W/Shf (B-2840)
- DELTA Trinsic Tissue Holder (75950-CZ)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56798)
- DELTA Trillian Tissue Holder (74355)
- Riobel Toilet Paper Dispensers & Holders