Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # RT3PN
Zoro # G601901901
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 2.06 in
- Dispenser Width 7.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RT3PN
- Zoro # G601901901
- UPC # 883186033174
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.06 in |
Dispenser Width | 7.88 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Urinal Screen with Para Block, PK12 (2ZXE2)
- UNGER Brass Squeegee Handle, 3-1/2"L, Brass (GS000)
- TOUGH GUY Buffing Pad, Red, Size 17", Round, PK5 (402W38)
- SPARTAN CHEMICAL Green Solutions 1 Gallon All Purpose Cleaner (350104)
- RIOBEL Paper Holder (PX3BG)
- VINTIQUEWISE Rustic Toilet Paper Holder - Magazine Basket (QI003071)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56798)
- KOHLER Square Double Toilet Tissue Holder (23288-CP)
- PARTNERS BRAND Twin Bathroom Tissue Dispenser, Black, 1/Case (TTD106)
- BRADLEY Toilet Tissue Disp, Surface, Single (5071-000000)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-2MB)
- Riobel Toilet Paper Dispensers & Holders