Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # RT3C
Zoro # G501901896
product price: $170.25
/ea
Free Shipping & Returns
$170.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RT3C
- Zoro # G501901896
- UPC # 883186033167
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR 6 gal Bucket With Wheels, Gray (MBU16GWT)
- QUICKIE Sponge Wet Mop, Screw On Connection, Yellow, 58MB4 (58MB4)
- CONCROBIUM Liquid 32 OZ Mold Control, Bottle (25326CAL)
- EARTHSENSE COMMERCIAL 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.25 mil, Black, 100 PK (RNW4850)
- RIOBEL Paper Holder (PX3BG)
- PROVIDER Jumbo 9" Roll Tissue Dispenser, Double, Solid Black/Black (PRO-JD1030)
- SAN JAMAR Quantum 12"-13" JBT Dispenser, Classic, 22 x 5 7/8 x 16.5, Black Pearl (R6500TBK)
- BESTCARE Toilet Paper Holder, Ligature Resistant (1845FA)
- SURE-LOC HARDWARE Sure-Loc Hardware Vlora Solid Brass Single Post Paper Holder, Satin Nickel (VR-PH1 15)
- INTERDESIGN Holder T-Paper Abs Wht (67001)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN7948)
- Riobel Toilet Paper Dispensers & Holders