Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # RT3BN
Zoro # G701901894
product price: $275.25
/ea
Free Shipping & Returns
$275.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 3.2 in
- Dispenser Width 1.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RT3BN
- Zoro # G701901894
- UPC # 883186033150
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.2 in |
Dispenser Width | 1.84 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 67" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29645)
- PIG PIG PR40 All-Purpose Wipers 1008 wipers/case, 56 wipers/pkg, 18 pkg/case 13" L x 11.875" W, 1008PK (WIP230)
- GODDARDS 8 Oz. Granite & Marble Furniture Polish (704685)
- MALLORY 8 in W Blade Window Squeegee, Single Straight Rubber Blade, 20 in L Handle, Black (WS2024A)
- RIOBEL Paper Holder (PX3BG)
- OAKBROOK COLLECTION Toilet Paper Hldr Bnckl (355-0404)
- BOSTON HARBOR Toilet Paper Holder Square Wht (L3656-51-07-3L)
- DELTA Dryden, Tissue Holder Stainless (75150-SS)
- MACFAUCETS Commercial Toilet Tissue Holder In Satin Gold, TH-2 (TH-2 SG)
- BRADLEY Toilet Tissue Disp, Recessed, Dual (5412-000000)
- PRIME-LINE Double Roll Paper Holder, 11 in. Wide, Steel Construction, Chrome Finish Single Pack (656-6713)
- Riobel Toilet Paper Dispensers & Holders