Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # PX3C
Zoro # G001901877
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 6.25 in
- Dispenser Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # PX3C
- Zoro # G001901877
- UPC # 883186120249
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6.25 in |
Dispenser Height | 6.25 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE CAM Gauge Rake, 24" L, w/Sz 4 CAM Set, PK2 (57204)
- MARCAL Bathroom Tissue, White, 48 PK (MRC6079)
- SOFTSOAP 1 gal. Liquid Hand Soap Refill Jug (61036483)
- CRAFTSMAN 1-7/8 in. Extension Wand Wet/Dry Vac Attachment for Shop Vacuums (CMXZVBE38675)
- RIOBEL Paper Holder (PX3BG)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1840FA)
- TORK Tork Twin Toilet Paper Roll Dispenser White T7, Coreless High Capacity, Elevation Range, 473200 (473200)
- BOBRICK Toilet Tissue Dispenser for Single Roll (273)
- ZORO SELECT Toilet Paper Holder, Polished Chrome, 3" D (15235)
- PFISTER Pfister Rhen Paper Holder Brushed Gold (BPH-RH0BG)
- GLOBAL INDUSTRIAL Stainless Steel Jumbo Bathroom Tissue Dispenser, One 9 Roll (640903)
- Riobel Toilet Paper Dispensers & Holders