Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # PX3BN
Zoro # G401901873
product price: $118.50
/ea
Free Shipping & Returns
$118.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 2 in
- Dispenser Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # PX3BN
- Zoro # G401901873
- UPC # 883186463384
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2 in |
Dispenser Width | 7 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRETECH Abrasive Sheet, Adhesive Back 40Grit, PK50 (01750)
- SIMPLE GREEN Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear Colorless (0610000619128)
- BOARDWALK General-Duty Squeegee, 8" Sponge Head/Rubber Blade, 16" Plastic Handle (BWK816)
- MOEN Foam Soap Dispenser (8560)
- RIOBEL Paper Holder (PX3BG)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BN)
- IMPACT PRODUCTS Double Roll Toilet Tissue Dispenser, 12.3 x 4.25 x 2.7, Chrome, PK12 (IMP 2501)
- SAN JAMAR Dispenser - Toilet Paper (R2000TBK)
- BRADLEY Toilet Tissue Disp, Recessed, Dual (5412-000000)
- KOHLER Refined Vertical Toilet Paper Holder (31207-BN)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402BG)
- Riobel Toilet Paper Dispensers & Holders