Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # PX3BG
Zoro # G301901904
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # PX3BG
- Zoro # G301901904
- UPC # 883186463438
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERKULES Can Crusher, 3.75 Tons (HCR2)
- WEILER 18" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (45506)
- KC WYPALL WypAll X70 Wipers 300 wipers/box 16.6" L x 14.9" W, 300PK (WIP41100)
- MAGNOLIA BRUSH Magnolia Replacement Head for #13 Coarse Surface Broom (1324-O)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-BN)
- BOBRICK Spindle for Classic/ConturaSeries Dispensers B-2888, B-4388, B-4288 (BOB4288-9)
- DAPHNES DINNETTE Recessed Fixtures Deep Recessed Papert Holder - Bright Chrome (DA3852337)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-000000)
- MOEN Summit Single Post Paper Holder in Matte Black (YB6309BL)
- MOEN Colinet Paper Holder Bl (YB0508BL)
- MOEN Triva Brushed Nickel Single-Post Paper Holder (BP1808BN)
- Riobel Toilet Paper Dispensers & Holders