Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # MM3PN
Zoro # G701901870
product price: $174.75
/ea
Free Shipping & Returns
$174.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 3.38 in
- Dispenser Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # MM3PN
- Zoro # G701901870
- UPC # 883186145785
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.38 in |
Dispenser Width | 2.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Microfiber Cloths, Reusable, 15 3/4x, PK24 (KCC 83610)
- PIG PIG PR100 Disposable Polishing & Wiping Cloths 300 wip/case, 25 wip/pkg, 12 pkg/case 13" L x 13" W (WIP455)
- LYSOL Liquid 32 fl oz (1 quart) Mold/Mildew Remover, 12 PK (RAC78915CT)
- HOWARD Polish Furniture Orng Oil 16Oz (ORS016)
- RIOBEL Paper Holder (PX3BG)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Dispenser (09604), Black, 11.0" x 7.63" x 6.0" (Qty 1) (09604)
- GEN JBT Dispenser, 10.5" x 5" x 11", Transparent (311-02)
- TORK Tork OptiCore® 3-Roll Toilet Paper Roll Dispenser Black T11, High Capacity, 565828 (565828)
- BOBRICK Toilet Tissue Dispenser for Single Roll (273)
- TOUGH GUY Single Roll Tissue Dispenser, 9In Cap (4YRE5)
- DELTA Cassidy Tissue Holder (79750)
- Riobel Toilet Paper Dispensers & Holders