Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # MM3BG
Zoro # G801901879
product price: $207.00
/ea
Free Shipping & Returns
$207.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 7.4 in
- Dispenser Height 16.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # MM3BG
- Zoro # G801901879
- UPC # 883186463483
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 7.4 in |
Dispenser Height | 16.625 in |
Dispenser Width | 3.36 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Squeegee, 3 1/4 in L, Red (9017811)
- OIL-DRI Sorbents, 23 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (L72372G)
- BISSELL COMMERCIAL 12 in Pad, 0.3 oz Dry Wt, White, Microfiber, PK3 (2032634-PK3)
- 3M 35 in Dust Cloth Holder, Black, Plastic (55936)
- RIOBEL Paper Holder (PX3BG)
- TOUGH GUY Toilet Tissue Dispenser, SS (1ECK1)
- AMERICAN IMAGINATIONS 8-in. x 2.5-in. Toilet Paper Roll Holder Roller Plastic White (AI-34939)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58722)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-7908)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN7948)
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- Riobel Toilet Paper Dispensers & Holders