Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # KS3BN
Zoro # G701901887
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 4.38 in
- Dispenser Height 3.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # KS3BN
- Zoro # G701901887
- UPC # 883186038940
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.38 in |
Dispenser Height | 3.26 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Toilet Brushes, 10 in L Handle, White, Plastic, 12 in L Overall (BWK00170EA)
- VIKAN Pipe and Tube Brush Handle, 1 in Dia, Stainless Steel; Polypropylene (5350)
- TRIMACO 48" x 180' Easy Mask .4-Mil Standard Grade Masking Film (64880)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Compact, Horizontal Double Roll, Coreless, Wall Mount, Black (56784A)
- RIOBEL Paper Holder (PX3BG)
- KIBI Circular Double Toilet Paper Holder - Matte Black.. (KBA1408MB)
- BRADLEY Bx-Toilet Tissue Disp, Zamac (508-320000)
- TOUGH GUY Replacement Spindle, White (3ZHT6)
- KIBI Circular Toilet Paper Holder - Brush Nickel (KBA1405BN)
- BASICWISE White Freestanding Bathroom Toilet Paper Roll Holder with Storage and Extra Slot For Tissue Roll (QI004026.WT)
- KOHLER Parallel Double Toilet Tissue Holder (21897-2MB)
- Riobel Toilet Paper Dispensers & Holders