Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # HU3PN
Zoro # G401901903
product price: $156.75
/ea
Free Shipping & Returns
$156.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 1.13 in
- Dispenser Width 5.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # HU3PN
- Zoro # G401901903
- UPC # 883186011578
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.13 in |
Dispenser Width | 5.67 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Round Cylinder Trash Can, Orange, Open Top, Resin (2119308)
- F MATIC Antibacterial Foam Soap 1000 mL Refill, 4PK (SP300-AB)
- WORX 1 lb Powder Hand Cleaner Cartridge (11-1104)
- PACIFIC BLUE ULTRA Dispenser f/Paper Towels, Automated, 12-9/10"x9"x16-4/5", BK (GPC59590)
- RIOBEL Paper Holder (PX3BG)
- SAN JAMAR DUETT Duett Standard Duett, Standard Bath Tissue, Classic, Black (R3500TBK)
- SPEAKMAN Toilet Paper Holder, Silver, 14-3/16" L (SA-2410)
- SCOTT Toilet Paper Dspnsr Blk (09602)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9408)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Compact, Horizontal Double Roll, Coreless, Wall Mount, Gray (56783A)
- AMERICAN IMAGINATIONS 8-in. x 2.5-in. Toilet Paper Roll Holder Roller Plastic White (AI-34939)
- Riobel Toilet Paper Dispensers & Holders