Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # HU3C
Zoro # G101901876
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 2.75 in
- Dispenser Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # HU3C
- Zoro # G101901876
- UPC # 883186011561
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2.75 in |
Dispenser Height | 3.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Beer Clean Glass Cleaner, Powder, .5oz Packet, PK100 (990221)
- VIKAN Repl. Squeegee Blade, 28"L, Foam Rubber (77755)
- THEOCHEM LABORATORIES Orange Plus, Fruit-Like Scent, 1 gal Bottle, 4PK (504120)
- SEM PRODUCTS UNIVERSAL GUN CLEANER 20OZ AEROSOL (SE77763)
- RIOBEL Paper Holder (PX3BG)
- BRADLEY Toilet Tissue Disp, Recessed, Dual (5412-000000)
- WINGITS ADA Toilet Paper Holder, Double Post, SS (WMETPHPS)
- BOBRICK Matrix Series Two-Roll Tissue Dispenser, 6 1/4w x 6 7/8d x 13.5h, Gray (BOB 5288)
- TORK Tork OptiCore® 3-Roll Toilet Paper Roll Dispenser Black T11, High Capacity, 565828 (565828)
- KOHLER Kumin Toilet Paper Holder (24546-BL)
- HOMEPAGE Sono Bathroom Toilet Brush - Moonbeam (HO2528257)
- Riobel Toilet Paper Dispensers & Holders