Shop All Toilet Paper Dispensers & Holders
Riobel
Paper Holder
Mfr # CI3BC
Zoro # G601901895
product price: $123.75
/ea
Free Shipping & Returns
$123.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 6.91 in
- Dispenser Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # CI3BC
- Zoro # G601901895
- UPC # 883186456393
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6.91 in |
Dispenser Height | 3.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 32 gal (US), 5 in x 10 ft, Oil, White, Polypropylene (SPC5510)
- PLASTICOVER Floor/Multi-Use Film, 36", 200 ft. (PCF360200)
- WEIMAN PRODUCTS Goo Gone Citrus Scent Kitchen Degreaser 14 oz Liquid (2047)
- METROPOLITAN VACUUM DataVac® ESD Anti-Static, Safe Pro Series Vacuum Blower (117-117513)
- RIOBEL Paper Holder (PX3BG)
- KOHLER Eclectic Toilet Paper Holder (26502-CP)
- DELTA Tissue Holder (79750-PN)
- BOBRICK Dispenser, Tissue , 2 Roll, S/S (B288)
- BOSTON HARBOR Toilet Paper Holder Square Wht (L3656-51-07-3L)
- PRIME-LINE Toilet Paper Roller, Plastic Construction, White, Spring-Loaded, Step 5 Pack (MP59253)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Coreless Jumbo Roll Toilet Paper Dispenser (09602), Black, 14.25" x 9.75" x 6.00" (Qty 1) (09602)
- Riobel Toilet Paper Dispensers & Holders