Shop All Faucet Accessories
Riobel
Open Single Hole Polished Nickel In Polished Nickel
Mfr # 9317PN
Zoro # G608597930
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Height 3.1 in
- Width 9.1 in
- Overall Length (In.) 23.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 9317PN
- Zoro # G608597930
- UPC # 883186416373
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 3.1 in |
Width | 9.1 in |
Overall Length (In.) | 23.4 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PVC, Stainless Steel Mop Basin (Z1996-36)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 1/2" Coupler x 1/2" Female NPT (BULK-CGF-298)
- GERBER Cold Stem and Bonnet, Brass, Chrome (98-674)
- JOMAR VALVE 1/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- RIOBEL Hidden Kitchen Hand Spray (4381)
- RIOBEL Volume Control Adaptor (7332)
- BK RESOURCES Metering Faucet, 4" C/C Deck Mounted Hot & Cold (MF-4D-G)
- DELTA Izak: Wand, #Rp93641Ss (RP93641SS)
- KOHLER Rubber Cover-Sp (1114683-HB1)
- BESTCARE Spanner Key (2998-055-199)
- KOHLER Plug Button Assy (76712-CP)
- Riobel Faucet Accessories