Shop All Widespread Bathroom Faucets
Riobel
Ode Widespread Lavatory Faucet
Mfr # OD08BN
Zoro # G808437517
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 GPM
- Height 6.63 in
- Width 6.31 in
- Application Bathroom
- Length 12.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # OD08BN
- Zoro # G808437517
- UPC # 883186535098
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Height | 6.63 in |
Width | 6.31 in |
Length | 12.38 in |
Details
Flow Rate | 1.2 GPM |
Application | Bathroom |
Standards | Lead Law Compliant; CEC listed |
Finish | Brushed Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" GALVANIZED CAP (352-489C)
- PARKER 90 Elbow, Brass, 1/2 in Pipe Size, MNPT (1204P-8)
- GRUVLOK 22.5 Elbow, Ductile Iron, 4 in, Grooved (0390015444)
- MOEN Drain Plug & Seat (10709BC)
- KIBI Circular X 8 Bathroom Sink Widespread Faucet with Drain Assembly (KBF1026MB)
- KINGSTON BRASS KS1167BEX 8" Widespread Bathroom Faucet, Brushed Brass (KS1167BEX)
- KINGSTON BRASS KS4982CML 8" Widespread Bathroom Faucet, Polished Brass (KS4982CML)
- KOHLER Parallel Ws Lav Fct, Lever 1.0 Gpm (23484-4K-BN)
- KINGSTON BRASS KS941AL 8 to 16" Widespread Bathroom Faucet, Polished Chrome (KS941AL)
- KINGSTON BRASS 8" Widespread Bathroom Fct, Brushed Nickel/Polished Brass (KS2969ML)
- KIBI Circular X 8 Bathroom Sink Widespread Faucet with Drain Assembly (KBF1026BG)
- Riobel Bathroom Sink Faucets & Accessories