Shop All Bathtub Faucets
Riobel
Ode Wall Mount Tub Filler
Mfr # OD21C
Zoro # G908461665
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6.63 in
- Application Bathroom
- Overall Length 12.38 in
- Overall Width 6.31 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # OD21C
- Zoro # G908461665
- UPC # 883186521176
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Height | 6.63 in |
Overall Length | 12.38 in |
Overall Width | 6.31 in |
Details
Application | Bathroom |
Finish | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-408 GATE VALVE (104-705)
- WATCO Tub Closure Push Pull(R) (38301-CP)
- KING BROTHERS BALL VLV 1""THREAD (LT-1000-T)
- NIBCO 2-1/2" NOM C Copper Union (733)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- CASTELLO USA Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-MB-J0806)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- KOHLER Deck-Mount Bath Faucet With Handshower in Vibrant Brushed Nickel (35913-4-BN)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- Riobel Bathtub Faucets & Accessories