Shop All Bathtub Faucets
Riobel
Ode Wall Mount Tub Filler
Mfr # OD21BK
Zoro # G208461570
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.38 in
- Application Bathroom
- Overall Height 6.63 in
- Overall Width 6.31 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # OD21BK
- Zoro # G208461570
- UPC # 883186521183
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Length | 12.38 in |
Overall Height | 6.63 in |
Overall Width | 6.31 in |
Details
Application | Bathroom |
Finish | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS Import 4 Ft. Frost-Proof Yard Hydrant (904)
- AMERICAN STANDARD Cartridge, Plastic/Ceramic (A951470-0070A)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-630)
- RHEEM-RUUD 50 gal., Commercial Electric Water Heater, 208 VAC, 1 or 3 Phase (ES50-18-G)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- HOME PLUS Tub Faucet 2H Chrm (356401)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-BN)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-3105/26)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- Riobel Bathtub Faucets & Accessories