Shop All Bathtub Faucets
Riobel
Ode Wall Mount Tub Filler
Mfr # OD21BG
Zoro # G508461652
product price: $1,498.99
/ea
Free Shipping & Returns
$1,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bathroom
- Overall Width 6.31 in
- Overall Length 12.38 in
- Overall Height 6.63 in
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # OD21BG
- Zoro # G508461652
- UPC # 883186521190
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Width | 6.31 in |
Overall Length | 12.38 in |
Overall Height | 6.63 in |
Details
Application | Bathroom |
Finish | Brushed Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-F)
- LEGRIS Barbed Plug, 1/8 in Tube Size, Polymer, Red, 10 PK (3126 53 00)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGT15838S)
- IN-SINK-ERATOR Gn1100 Chrome Faucet (F-GN1100C)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- B & K FAUCET TUB ONLY (222-219)
- TOTO FILL VALVE ASSEMBLY W/ RR30% (TSU81.30-A)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- US HARDWARE FAUCET TUB GARDN 8-24"" (P-030N)
- Riobel Bathtub Faucets & Accessories