Shop All Single Handle Bathroom Faucets
Riobel
Ode Single Handle Tall Lavatory Faucet
Mfr # ODL01BN
Zoro # G908437462
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.57 in
- Length 16.93 in
- Height 3.94 in
- Application Bathroom
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # ODL01BN
- Zoro # G908437462
- UPC # 883186535111
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.57 in |
Length | 16.93 in |
Height | 3.94 in |
Details
Application | Bathroom |
Finish | Brushed Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 6" Pipe Sz (DACAP-6)
- ZORO SELECT Faucet Repair Parts, Metal, 1-5/8" x 7/8" (99-0215)
- BEMIS Elg Cfwc E2 Sta Plst St Desert Bloom, With Cover, Plastic, Elongated (7B1200SLOWT 643)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722610)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-SSPDMPU)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (7075100.002)
- ANZZI 1-Handle Bathroom Vessel Sink Faucet in Brushed Nickel (L-AZ904BN)
- MOEN Glyde 1H Lav Bl (6170BL)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-SSLHP-DST)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- TOTO Oberon S Single Handle 1.2 GPM High-Efficiency Bathroom Sink Faucet Polished Chrome (TL363SD12R#CP)
- Riobel Single Handle Bathroom Faucets