Shop All Single Handle Bathroom Faucets
Riobel
Ode Single Handle Tall Lavatory Faucet
Mfr # ODL01BK
Zoro # G508452926
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.57 in
- Length 16.93 in
- Height 3.94 in
- Application Bathroom
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # ODL01BK
- Zoro # G508452926
- UPC # 883186520742
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.57 in |
Length | 16.93 in |
Height | 3.94 in |
Details
Application | Bathroom |
Finish | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Aquasense Faucets (Z842H1-XL)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (75-104-01)
- RIDGID Tubing Bender, 1/4, 5/16, 3/8 In OD (456)
- ZURN Pressure Reducing Valve (2-500XL3)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- PRICE PFISTER Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3287500A)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- DELTA Cassidy Single Handle Channel Bathroom Faucet (598LF-CZMPU)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Overall Height: 6" (3MT160-BN)
- KOHLER Composed Single-Handle Faucet, Lever (73167-4-2MB)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Rustic Bronze (LF-042-YP0U)
- Riobel Bathroom Sink Faucets & Accessories