Shop All Single Handle Bathroom Faucets
Riobel
Ode Single Handle Tall Lavatory Faucet
Mfr # ODL01BG
Zoro # G508452919
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.57 in
- Length 16.93 in
- Height 3.94 in
- Application Bathroom
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # ODL01BG
- Zoro # G508452919
- UPC # 883186520766
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.57 in |
Length | 16.93 in |
Height | 3.94 in |
Details
Application | Bathroom |
Finish | Brushed Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FGI Foremost WS-1719 Vanity Top, 19 in OAL, 17 in OAW, Marble, Solid White (WS-1719)
- DELTA Integral Stop Stem Structure (060058A)
- BRADLEY Sprayhead Grommet Semi (124-020D)
- T&S BRASS Non-Splash Aerator Adapter (044A)
- MOEN Halle 1H Srn (84970SRN)
- PRICE PFISTER Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3287500A)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (7075100.002)
- TOTO Oberon S Single Handle 1.2 GPM High-Efficiency Bathroom Sink Faucet Polished Chrome (TL363SD12R#CP)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4E37ABCP)
- Riobel Bathroom Sink Faucets & Accessories