Shop All Single Handle Bathroom Faucets
Riobel
Ode Single Handle Lavatory Faucet
Mfr # ODS01C
Zoro # G308452942
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.07 in
- Length 2.21 in
- Height 3.94 in
- Application Bathroom
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # ODS01C
- Zoro # G308452942
- UPC # 883186520667
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.07 in |
Length | 2.21 in |
Height | 3.94 in |
Details
Application | Bathroom |
Finish | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight Adapter, Steel, 1/4 in, NPT x BSPP (1/4 GHG4-S)
- LEGEND VALVE 1/2" SWT X FIP D.E. EL NL (302-223NL)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"'4" SB/DB, 1/16" Perforations (BS14001/16)
- DELTA Trinsic, Tank Lever, Matte Black (75960-BL)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-GPM-DST)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- TOTO Gs 1.2 Gpm Single Handle Bathroom S (TLG03301U#BN)
- LARSEN SUPPLY CO Larsen Supply HC-170 Valley Clear Old Style Single Lever Shower & Lavatory Faucet Handle (655496)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-MPU-LHP-DST)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-MPU)
- MOEN Mikah One-Handle High Arc Bathroom Faucet in Matte Black (84310BL)
- Riobel Bathroom Sink Faucets & Accessories