Shop All Shower Faucets
Riobel
Ode 1/2 Pressure Balance Trim
Mfr # TOD51BG
Zoro # G108457581
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.63 in
- Width 5.88 in
- Height 2.88 in
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # TOD51BG
- Zoro # G108457581
- UPC # 883186521664
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 6.63 in |
Width | 5.88 in |
Height | 2.88 in |
Details
Finish | Brushed Gold |
Description
- •Designed for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 11.5" Non Condensing Horizontal Vent Termination, 3x5 Concentric Only (223183)
- DANCO Faucet Stem Extension 7S-4D (18026B)
- PARKER Brass Hex Nipple, MNPT, 1/2" Pipe Size (VS216P-8)
- KINGSTON BRASS Water Onyx Black Porcelain Toothbrush & Tumbler Holder Dish, Black (BATD9116BK)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- MADE-TO-ORDER S-953-3 American Standard 5363 Hot & Cold Shower Stem (MA878703)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF403CH)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- Riobel Bathtub Faucets & Accessories