Shop All Single Handle Bathroom Faucets
Riobel
Nibi Single Handle Tall Lavatory Faucet
Mfr # NBL01BG
Zoro # G208453032
product price: $980.99
/ea
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.57 in
- Length 16.93 in
- Height 3.94 in
- Application Bathroom
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # NBL01BG
- Zoro # G208453032
- UPC # 883186537313
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.57 in |
Length | 16.93 in |
Height | 3.94 in |
Details
Application | Bathroom |
Finish | Brushed Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" COPPER STREET 45 ELBOW (450-070)
- CASH ACME DUAL CHECK VLV 3/4""BF1 (BF13434)
- PARKER Tubing, Red, Overall 100 ft L (95U-2-031-RED-0100)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/8" x 1/8" Pipe Size (6AZF0)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- MOEN Mikah One-Handle High Arc Bathroom Faucet in Matte Black (84310BL)
- ELKAY Single Handle 4'' Mount, 3 Hole Bathroom Faucet, Chrome (LK652)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-RB)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4E37ABCP)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-MPU-LHP-DST)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075100.295)
- Riobel Bathroom Sink Faucets & Accessories