Shop All Single Handle Bathroom Faucets
Riobel
Nibi Single Handle Lavatory Faucet With Top Handle
Mfr # NBS01THBN
Zoro # G508453091
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.07 in
- Length 2.21 in
- Height 3.94 in
- Application Bathroom
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # NBS01THBN
- Zoro # G508453091
- UPC # 883186537023
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.07 in |
Length | 2.21 in |
Height | 3.94 in |
Details
Application | Bathroom |
Finish | Brushed Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Escutcheon, 48165000 (48165000)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Male Pipe Thread - 2" Long 316 (21MP-.50X.25-S-316)
- SHARKBITE SHARKBITE TEE 3/4"" LF (U370LFA)
- SMITH-COOPER 3/4" MNPT x 16-1/2" TBE Brass Pipe Nipple Sch 40 (4385011830)
- DELTA Ara Single Handle Channel Bathroom Faucet (568LF-BLMPU)
- OLYMPIA Single Handle Bathroom Faucet in Chrome (L-6052-WD)
- CHICAGO FAUCET Single Handle Single Hole Mount, Bathroom Faucet, Polished chrome (420-T41E74ABCP)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- PFISTER Single Handle 4-1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-5000)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 2.9 (L-6050)
- Riobel Bathroom Sink Faucets & Accessories