Shop All Single Handle Bathroom Faucets
Riobel
Nibi Single Handle Lavatory Faucet With Top Handle
Mfr # NBS01THBK
Zoro # G708453006
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.07 in
- Length 2.21 in
- Height 3.94 in
- Application Bathroom
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # NBS01THBK
- Zoro # G708453006
- UPC # 883186537030
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.07 in |
Length | 2.21 in |
Height | 3.94 in |
Details
Application | Bathroom |
Finish | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Fitting Insulation, Elbow, 3-1/2 In. ID (25815)
- REDHAT 120V AC Brass High Vacuum Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095VH)
- NIBCO 1 in. Wrot Fitting x Copper Street 90 deg Elbow (60721)
- KOHLER Loure Rite-Temp Valve Trim With Le (TS14671-4-CP)
- MOEN Mikah One-Handle High Arc Bathroom Faucet in Matte Black (84310BL)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-GPM-DST)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B501LF)
- OLYMPIA Single Handle Bathroom Faucet in Chrome (L-6052-WD)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (7075100.002)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Rustic Bronze (LF-042-YP0U)
- Riobel Single Handle Bathroom Faucets