Shop All Single Handle Bathroom Faucets
Riobel
Nibi Single Handle Lavatory Faucet With Top Handle
Mfr # NBS01THBG
Zoro # G308437291
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.07 in
- Length 2.21 in
- Height 3.94 in
- Application Bathroom
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # NBS01THBG
- Zoro # G308437291
- UPC # 883186537047
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.07 in |
Length | 2.21 in |
Height | 3.94 in |
Details
Application | Bathroom |
Finish | Brushed Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 1m, PK20 (KO1K4S-75)
- LEGEND VALVE 3/4" X 1/4" GALV. RED COUPLING (352-527C)
- KECKLEY 3" Cast Iron Wafer Check Valve (DD1F-CI-34136-300)
- SPEARS 1" Socket CPVC Ball Valve Inline True Union (1839-010C)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (7075100.002)
- PIONEER Single Handle Bathroom Faucet in PVD Brushed Gold (3MT160-BG)
- DELTA Cassidy Single Handle Channel Bathroom Faucet (598LF-CZMPU)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-MPU-LHP-DST)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LF-042-JDKK)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- Riobel Bathroom Sink Faucets & Accessories