Shop All Single Handle Bathroom Faucets
Riobel
Nibi Single Handle Lavatory Faucet With Side Handle
Mfr # NBS01SHC
Zoro # G908437288
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.07 in
- Length 2.21 in
- Height 3.94 in
- Application Bathroom
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # NBS01SHC
- Zoro # G908437288
- UPC # 883186537245
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.07 in |
Length | 2.21 in |
Height | 3.94 in |
Details
Application | Bathroom |
Finish | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Cap, FNPT, 1-1/4" Pipe Size (1VFH3)
- KINGSTON BRASS Heritage Centerset Kitchen Faucet, Brushed Nickel (KB1758ALBS)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDE01AAM0200)
- WATTS Steam Safety Relief Valve, 2-3/4 in. (0006275)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B501LF)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4E37ABCP)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075100.295)
- KEENEY MFG Single Handle Bathroom Faucet with Pop-Up Drain, Polished Chrome, Series: Quadrato (QUA21CCP)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-MPU-LHP-DST)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-98827-4-CP)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-RBLHP-DST)
- Riobel Bathroom Sink Faucets & Accessories