Shop All Shower Faucets
Riobel
Nibi 1/2 Pressure Balance Trim
Mfr # TNB51BN
Zoro # G508456863
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.63 in
- Width 5.88 in
- Height 2.88 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # TNB51BN
- Zoro # G508456863
- UPC # 883186540924
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 6.63 in |
Width | 5.88 in |
Height | 2.88 in |
Details
Finish | Brushed Nickel |
Description
- •Designed for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 4" x 4" x 2-1/2" (20718)
- ZURN 3" Pipe Dia. PVC PVC Adapter (JP2210-PV3)
- MOEN SSPRY KIT (191929)
- AMERICAN STANDARD Manual, 4" Mount, Residential 2 Hole Gooseneck Bar Faucet (7074400.002)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- MADE-TO-ORDER S-953-3 American Standard 5363 Hot & Cold Shower Stem (MA878703)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- Riobel Bathtub Faucets & Accessories