Shop All Shower Faucets
Riobel
Nibi 1/2 Pressure Balance Trim
Mfr # TNB51BG
Zoro # G208456880
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.63 in
- Width 5.88 in
- Height 2.88 in
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # TNB51BG
- Zoro # G208456880
- UPC # 883186540948
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 6.63 in |
Width | 5.88 in |
Height | 2.88 in |
Details
Finish | Brushed Gold |
Description
- •Designed for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616004)
- BRAY Valve 1/4" 120V Din Connect Solenoid (630250-21520536)
- ZURN Wall Hydrant, Moderate Climate (Z1333-C)
- VIEGA Viega ProPress XL 90 elbow, 4" x 4" (20633)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- Riobel Shower Faucets