Shop All Shower Faucets
Riobel
Modern Plastic Bath Handshower
Mfr # 4347C
Zoro # G608462924
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.3 in
- Width 1.4 in
- Height 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4347C
- Zoro # G608462924
- UPC # 883186378060
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 8.3 in |
Width | 1.4 in |
Height | 1.3 in |
Details
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 1-1/4 In, SS w/Viton Seal (R1380-1-1/4)
- ZORO SELECT Tank Cover, Plastic, White (40271)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G5-LF1200-4p-4115)
- LEGEND VALVE 1/2" S-503 NO LEAD ANGLE STOP (107-118NL)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- DELTA CHR SGL SHWR Faucet (132900-A)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- Riobel Shower Faucets