Shop All Kitchen Faucets
Riobel
Ludik Kitchen Faucet With Spray
Mfr # LK101SS
Zoro # G501870932
product price: $808.50
/ea
Free Shipping & Returns
$808.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Flow Rate 1.6 GPM
- Mounting Type Deck
- Type Kitchen Faucet
- Drain Style Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # LK101SS
- Zoro # G501870932
- UPC # 883186465388
- Country of Origin China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Flow Rate | 1.6 GPM |
Mounting Type | Deck |
Type | Kitchen Faucet |
Drain Style | Transitional |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Vacuum Breaker, 2 In., FNPT, PVC, 100 psi (VBS200VT-PV)
- PFISTER Pfister Rhen Towel Ring Chrome (BRB-RH0C)
- LEGEND VALVE 1-1/4" NL F1960 PEX x INSERT (462-806NL)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MV100CF)
- RIOBEL Azure Kitchen Faucet With Spray (AZ400C)
- RIOBEL Azure Kitchen Faucet With Spray (AZ201BG)
- RIOBEL Kitchen Faucet With Spray (AZ101SS)
- RIOBEL Kitchen Hand Spray , Tc (4317C)
- RIOBEL Azure Kitchen Faucet With Spray (AZ801BG)
- RIOBEL Kitchen Hand Spray, Fo (4338BN)
- DOMINION COMMERCIAL FAUCETS 8" Mount, Commercial Gooseneck Kitchen Faucet (77-9209)
- Riobel Kitchen Faucets