Shop All Handles, Levers & Controls
Riobel
Lavatory Handles mm L In Black
Mfr # 1033BK
Zoro # G908459983
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Height 1.24 in
- Overall Width 1.12 in
- Length (In.) 3.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1033BK
- Zoro # G908459983
- UPC # 883186303161
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 1.24 in |
Overall Width | 1.12 in |
Length (In.) | 3.37 in |
Details
Finish | Black |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 10mm OD x 100m, Black (PU10MFBK)
- LEGEND VALVE 1/2" CCF TEE (302-343)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 04 06WP2)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-CE)
- MOEN Handle Hub Kit (147541)
- MOEN Handle Kit, 115030SLP (115030SLP)
- CHICAGO FAUCET Wall-Mounted Bedpan Washer, Cross Handle, Inlet Size 1/2", Chrome Plated (809-CP)
- CENTRAL BRASS Round Fluted Handle With Screw-Hot, Polished Chrome (G-398-H)
- SPEAKMAN Cross Handle Repair Kit, 3-1/2" x 5-1/2" for Speakman Faucets (RPG04-0323-PC)
- SYMMONS Symmons RTS-063 Origins Lever Shower Handle Cap; Chrome (RTS-063)
- MOEN Handle Kit, 156723 (156723)
- Riobel Kitchen Faucets & Accessories