Shop All Handles, Levers & Controls
Riobel
Lavatory Handles mm J In Black
Mfr # 1036BK
Zoro # G908459990
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Length (In.) 3.58 in
- Height 1.16 in
- Overall Width 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1036BK
- Zoro # G908459990
- UPC # 883186297743
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 3.58 in |
Height | 1.16 in |
Overall Width | 1.18 in |
Details
Finish | Black |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER PLUMBING Ball Rod Assembly (97-730)
- PARKER 5/8-18" Flare Brass Union Reducer 10PK (42F-6-5)
- B & K Elbow Black 1/2" 90 (312UPE90-12)
- ZORO SELECT 2" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI19)
- KOHLER Lift Knob Assembly (1219412-CP)
- KOHLER Trip Handle Assembly (77783-BN)
- KOHLER Purist Shower Trim-Lever (TS14422-4-BL)
- SPEAKMAN CPV-TV Transfer Valve (CPV-TV)
- MOEN Handle Kit, 100695 (100695)
- MOEN Wrist Blade Handle, Hot, 8200 Series (52010)
- MOEN Handle Kit, 116728ORB (116728ORB)
- Riobel Handles, Levers & Controls