Shop All Handles, Levers & Controls
Riobel
Lavatory Handle mm 03 05 08 09 12 + In Brushed Gold/Black
Mfr # 1029BGBK
Zoro # G808459649
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold/Black
- Height 5.7 in
- Length (In.) 2.75 in
- Overall Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1029BGBK
- Zoro # G808459649
- UPC # 824438621503
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 5.7 in |
Length (In.) | 2.75 in |
Overall Width | 2.75 in |
Details
Finish | Brushed Gold/Black |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 18" BLACK NIPPLE (355-310)
- SPEAKMAN Repair Part ADA Grab Bar Mounting Hardware (RPG48-0045)
- JOMAR VALVE 3/4" NPT Lead Free Brass Italian Ball Valve (T-100C)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 25 psi (88A2A1M1K1-25)
- MOEN HDL KIT (194577)
- KOHLER Handle, Bath (77809-CP)
- CENTRAL BRASS Lever Handle With Vandal Proof Screw-Cold, Polished Chrome (CS-19007C)
- KOHLER Purist Shower Trim-Lever (TS14422-4-2MB)
- KOHLER Composed Tall Single-Hdl Faucet, Lever (73168-4-BL)
- SLOAN Handle B73A Cp Handle Assembly ADA w/A31 (Packaged) (0302390)
- MOEN Handle Kit, 40084 (40084)
- Riobel Kitchen Faucets & Accessories