Shop All Faucet Accessories
Riobel
Kitchen Handspray Bo In Brushed Nickel
Mfr # 4065BN
Zoro # G308454922
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 2.4 in
- Overall Length (In.) 2.8 in
- Width 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4065BN
- Zoro # G308454922
- UPC # 883186351919
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 2.4 in |
Overall Length (In.) | 2.8 in |
Width | 2.7 in |
Details
Finish | Brushed Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Female NPT Malleable Iron Cap Class 150 (2WU79)
- PARKER 5/8" Flare x 1/2" MNPT Brass 45 Deg Flare Elbow (L249F-10-8)
- PFISTERER Plastic Ball Rod Nut, for use with 941-652 Ball Rod Assembly (941-410)
- T&S BRASS Waste Valve Parts kit (B39K)
- RIOBEL Hidden Kitchen Hand Spray (4381)
- RIOBEL Volume Control Adaptor (7332)
- DELTA Delta Side Spray & Hose Assembly Stainless (RP60097SS)
- SLOAN Piston Kit Cn1002A Repair Kit Closet Piston w/Seat (0314016)
- MOEN Grid Strainer, Chrome, 1-1/4 In Dia (14750)
- NEWPORT BRASS Kitchen Spray Head in French Gold (Pvd) (129/24A)
- DELTA Classic, Mnitr 13Seris ValvTrim Ch (T13022)
- Riobel Faucet Accessories