Shop All Plumbing Parts
Riobel
Inside Corner Basket Plastic Part
Mfr # 043-006W
Zoro # G508769581
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 7.9 in
- Length 14.8 in
- Application Bathroom
- Height (In.) 3.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 043-006W
- Zoro # G508769581
- UPC # 883186219813
- Country of Origin China
- Category Plumbing Parts
Dimensions
Width (In.) | 7.9 in |
Length | 14.8 in |
Height (In.) | 3.1 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-S10-M52-RZT-M5-1T1L (VUVG-S10-M52-RZT-M5-1T1L)
- HAPCO-ELMAR Contempo Flat Tissue Box Cover, Graphite, 12PK (FTB-Graphite)
- ZSI Beta Clamps, Smoothie Twin, 5/8 In Hose (T4010H)
- ZURN Rubber Pro Repair Kit, 2-1/2"-3", 375 (RK212-375RPK)
- RIOBEL Balancing Spool With Check Valve (405-010)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- ZSI Cover Plate, Fits Brand ZSI, Steel (HCP7)
- JAY R. SMITH MANUFACTURING Integral Vacuum Breaker (5609-PART14)
- ACORN CONTROLS Air-Trol(R) Retainer Clips, Plastic, PK10 (0326-100-001)
- RINNAI 2/4 Condensing Roof Term Extension Kit (185348NPP)
- ACORN CONTROLS Nylon Compression Nuts, 1/8 In OD, PK10 (1895-450-001)
- Riobel Plumbing Parts