Shop All Shower Faucets
Riobel
Indra 3 Jet Handshower
Mfr # 4312C
Zoro # G808462816
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.6 in
- Width 4.5 in
- Height 3.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4312C
- Zoro # G808462816
- UPC # 883186038278
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 11.6 in |
Width | 4.5 in |
Height | 3.1 in |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 2" FNPT Stainless Steel Ball Valve Inline (BVM3THFSSRGSL-200)
- JOMAR INTERNATIONAL 3/4 in. FIP x FIP Gas Ball Valve with Threaded Connection and Side Tap (102-304)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1/2" (DU)
- PARKER Nut, Zinc Pltd Steel, Comp, 1In (16 BL-S)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- B & K Shower Faucet Utility, W/Dish (126-015)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- Riobel Shower Faucets