Shop All Plumbing Parts
Riobel
Hose 1/2-Inch Gas Male X M15 Fem X 150Cm
Mfr # 7183
Zoro # G708769626
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 8.9 in
- Height (In.) 2.8 in
- Application Bathroom
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 7183
- Zoro # G708769626
- UPC # 883186326474
- Country of Origin Korea, Republic of
- Category Plumbing Parts
Dimensions
Width (In.) | 8.9 in |
Height (In.) | 2.8 in |
Length | 11 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ultimate Aerator Repair Kit (A01079)
- KOHLER Assy, Handle Hot (1036420-CP)
- GRUVLOK Reducing Coupling, Ductile Iron, 4 x 3 in (0390009447)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End 180 Degree U-Bend - 304SS (2UMP-2.5-304)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- RIOBEL Balancing Spool With Check Valve (405-010)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1/2"-1" SB/DB, 1/16" Perforations (BS11001/16)
- KINGSTON BRASS 60Inch Kitchen Side Sprayer Hose, GrayPolished Chrome (KBSH601)
- ZURN Escutcheon And Coupling Assembly, 1 1/2In (P6000-H)
- PFISTER Pfister Spray Head Pa Ss (920-171S)
- B & K FLOOR DRN STRNR 6"" (846-S5PK)
- Riobel Plumbing Parts & Accessories