Shop All Shower Faucets
Riobel
Handshower, Sh
Mfr # 4306C
Zoro # G208462942
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.6 in
- Width 4.6 in
- Height 3.2 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4306C
- Zoro # G208462942
- UPC # 883186339283
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 11.6 in |
Width | 4.6 in |
Height | 3.2 in |
Details
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz 3/4 In (012T016)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (2GKC9)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG03)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- CULLIGAN Culligan Showerhead Replacement Filter Cartridge CULLIGAN-WHR-140 (CULLIGAN-WHR-140)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (57530-SS)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- Riobel Shower Faucets