Shop All Shower Faucets
Riobel
Handshower, Sh
Mfr # 4306BN
Zoro # G708462893
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.6 in
- Width 4.6 in
- Height 3.2 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riobel
- MFR # 4306BN
- Zoro # G708462893
- UPC # 883186339368
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 11.6 in |
Width | 4.6 in |
Height | 3.2 in |
Details
Finish | Brushed Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (101-0250062-NT-50)
- EZ-FLO EASTMAN Cartridge, Plastic Material, Use With Water Temp.: Hot/Cold (30237LF)
- AMERICAN STANDARD Stopper Kit, Metal Sc Drain (M962544-0020A)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- MOEN Slate 1H Ts Trim Cyc Bl (48003BLGR)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- Riobel Shower Faucets